Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Quik-Align™ 5080 Series Polyester 2 in. Label Legend

Catalog No. 17200617 Shop All Brady Corporation Products
Click to view available options
Width (English):
1.625 in.

Quik-Align™ die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure ideal spacing for professional-looking results every time.

  • Traditional sans serif Gothic font provides excellent legibility even at a distance
  • Card-mounted polyester film characters feature pressure-sensitive adhesive
  • Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings
  • Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (-40°F to +230°F)

Specifications

Material Laminated Polyester
Quantity 10 Labels/Pk.
Adhesive Type Permanent Acrylic
For Use With (Application) General Identification
Height (English) 2 in.
Width (English) 1.625 in.
Width (Metric) 41.28 mm
Temperature Range (Metric) -40°C to +110°C
Temperature Range (English) -40°F to +230°F
Displayed Text 3
Color White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.