Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ Quiltec™ I Wipes

Shop All Contec Inc. Products


Click to view available options
Dimensions (L x W):
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
46 x 46 cm (18 x 18 in.)
Packaging Quantity:
10/Bag
100 Pk. (Bulk)
150/Bag, 6 Bags/Cs.
25/Bag
50/Bag, 10 Bags/Cs.
50/Bag, 20 Bags/Cs.
500/Cs.
Sterility:
Non-sterile
Sterile
Description
Clean interior surfaces, tools, or products. Quiltec™ I Wipes offer an extremely high sorptive capacity. These durable polyester wipes are ideal for cleanroom applications.
- These sealed-edge wipes offer an extremely high sorptive capacity. Two layers of quilted polyester fabric are laser-cut and sealed together to create pockets where additional fluid can be trapped.
- Two-ply quilted polyester construction creates durable wiper with exceptional absorbency—absorbs more than twice the capacity of a single-layer wiper
- Extremely low in both particles and fibers—ideal for interior surface cleaning of process tools, wiping down products, or general-purpose cleaning
Order Info
Laundered and packaged in an ISO Class 4 cleanroom.
Specifications
Specifications
Product Type | Cleanroom Wipe |
Length (English) | 12 in. |
Length (Metric) | 30 cm |
Width (English) | 12 in. |
Width (Metric) | 30 cm |
Material | Polyester |
Autoclavable | Not Autoclavable |
Certifications/Compliance | ISO Class 3 and 4 |
Disposable | Single-use |
Dimensions (L x W) | 30 x 30 cm (12 x 12 in.) |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction