Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Quintix™ Pro Balance

Click to view available options
Capacity:
120 g
220 g
320 g
420 g
620 g
1200 g
1500 g
2200 g
3200 g
4200 g
6200 g
8200 g
10200 g
12200 g
Readability:
0.1 mg
1 mg
10 mg
100 mg
Leveling:
Motorized, Automatic Level
Real-time Level Support
Description
- Enhance the user experience with new premium features
- Offering a wide range of use in different environments and applications
- Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench

Specifications
Specifications
Connection Type | D-sub connector, 9-pin |
Capacity | 620 g |
Display Type | Color Touchscreen |
Readability | 1 mg |
Leveling | Motorized, Automatic Level |
Material | Polybutylene terephthalate (PBT), Glass, Stainless steel |
Model | Quintix Pro Balance |
Stabilization Time | ≤1.0s |
Type | Balance |
Electrical Requirements | 00 to 240 VAC (± 10%) |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction