Learn More
Description
- Enhance the user experience with new premium features
- Offering a wide range of use in different environments and applications
- Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench
Specifications
Specifications
| Connection Type | D-sub connector, 9-pin |
| Capacity | 6200 g |
| Display Type | Color Touchscreen |
| Readability | 100 mg |
| Leveling | Motorized, Automatic Level |
| Material | Polybutylene terephthalate (PBT), Glass, Stainless steel |
| Model | Quintix Pro Balance |
| Stabilization Time | ≤0.9s |
| Type | Balance |
| Electrical Requirements | 00 to 240 VAC (± 10%) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
