Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

R.A.M.™ Convenience Kit with Closures and Septa, 9 mm, Sold by MilliporeSigma™ Supelco™

Catalog No. 111011358 Shop All MilliporeSigma Supelco Products
Click to view available options
Marking Spot:
No
Yes
Color:
Clear
Septum:
PTFE, Rubber
PTFE, Silicone
PTFE, Silicone, PTFE

Includes 2 mL glass vials with polypropylene hole caps, and septa in various materials.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Description Convenience Kit with Closures and Septa (Unassembled)
Diameter (Metric) Inner 6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
Septum PTFE, Silicone
No. per Pack 100/Pk.
Product Line R.A.M.
Closure Material Polypropylene
Closure Type Open Top Cap
Height (Metric) 32 mm
Type Screw Top Vial Kit
Closure Size 9 mm
Marking Spot Yes
Show More Show Less

R.A.M. is a trademark of J.G. Finneran Associates, Inc.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.