Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SCS R3 Series 2-Layer Rubber Roll
SDP

Catalog No. p-7163632
Encompass
Click to view available options
Dimensions (L x W):
24 x 48 in.
Color:
Light Blue

Dissipative rubber worksurface mat doesn't generate static charge and controls discharge from conductors placed on surface.

  • Dissipative Dual Layer Rubber Material
    Provides a worksurface that does not generate a static charge and will control the discharge rate from all conductors (including ESD susceptible items) that are placed on the surface.
  • Color (1 x 106 to < 1 x 109 ohms Rtt) Top Layer
    Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items. Electricals will not drift for the life of the mat.
  • Black Side Bottom Layer
    The dedicated conductive layer reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with ESD workstation monitors. Electricals will not drift for the life of the mat.
  • High Strength Nitrile Rubber Compound
    Constructed to withstand abrasion, tearing and may be used in soldering applications with flux and other chemicals.
  • Non-Humidity Dependence
    Provides consistent electrical performance regardless of ambient humidity.
  • Lot Traceability Information
    Provides tracking information for lifespan of the product and to ensure quality control.
  • Lead-free RoHS 2 and REACH compliant
  • Made in the United States of America

Specifications

Width (Metric) 121.92 cm
Dimensions (L x W) 24 x 48 in.
Length (English) 24 in.
Certifications/Compliance Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items
Length (Metric) 60.96 cm
Color Light Blue
Material Rubber
Width (English) 48 in.
Includes Ground cord and snap kits
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.