Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ R6700 Series Thermal Transfer Printer Ribbons, White
Shop All Brady Corporation Products
Click to view available options
Width (English):
2.36 in.
3.27 in.
4.33 in.
Description
- Available in various sizes
- Ribbon core I.D.: 1 in. (25.40 mm), ink side out
- Premium Wax/Resin formulation
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | White |
| For Use With (Equipment) | Brady Label Printers |
| Length (English) | 984 ft. |
| Width (English) | 2.36 in. |
| Description | Ribbon Series: R6700 |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction