Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ R6900 Series Ribbon for M7 Printers
Shop All Brady Corporation Products
Click to view available options
Color:
Blue
Green
Magenta
Red
Yellow
Description
- One-color ribbon for printing a single color onto a label
- Recommended for use on glossy or smooth label and sign materials
- When printed on the appropriate label material it has high solvent, scratch and fade resistance
- Self-contained M7 Printer ribbon cartridges insert straight into the printer with ease
Specifications
Specifications
Product Type | Printer Ribbon |
Color | Blue |
For Use With (Equipment) | Brady M710 Printer, BMP71 Label Printer |
Material | Resin |
Length (English) | 150 ft. |
Width (English) | 2.13 in. |
Width (Metric) | 5 cm |
Height (English) | 13.59 in. |
Dimensions (L x W) | 150 ft. x 2 in. |
Autoclavable | Not Autoclavable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction