Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Racks for Matrix™ 2D Barcoded Storage Tubes
GREENER_CHOICE

Catalog No. 14754694
Change view
Click to view available options
Product Type:
Barcoded Latch Rack
Barcoded Snap Rack
For Use With (Equipment):
Screwtop Tubes (1.0 mL)
Screwtop Tubes (12 mL)
Screwtop Tubes (500 μL)
Tubes (0.75 mL)
Tubes (1.4 mL)
Tubes (500 μL)
Tubes with DuraSeals (500 μL)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment)
14-754-694 Barcoded Latch Rack Tubes with DuraSeals (500 μL)
14-754-687 Barcoded Latch Rack Tubes (1.4 mL)
14-754-689 Barcoded Latch Rack Tubes (0.75 mL)
14-754-690 Barcoded Latch Rack Screwtop Tubes (1.0 mL)
14-754-695 Barcoded Latch Rack Screwtop Tubes (500 μL)
14-754-692 Barcoded Latch Rack Tubes (500 μL)
14-754-688 Barcoded Snap Rack Tubes (1.4 mL)
14-754-697 Barcoded Latch Rack Screwtop Tubes (12 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-754-694 Supplier Thermo Scientific™ Supplier No. 4899
Add to Cart
Add to Cart

Create custom arrays with these empty ANSI-format tube storage racks with lid. Compatible with automated systems, rack features locking lid to secure samples.

Create custom arrays with these empty ANSI-format Racks for Thermo Scientific™ Matrix™ 2D Barcoded Storage Tubes. Racks are available in a proprietary, specially designed, stackable microplate format and feature locking lids to secure samples.

Superior Storage Rack Design

  • Unlike traditional storage tubes or blocks, Matrix 96-format 2D barcoded storage tubes are available in a proprietary, specially designed, stackable, microplate footprint

Latch Racks to Save Precious Space

  • The latch rack design enables manual multichannel pipette access to 2D tubes and eliminates contamination risk with lid design that does not contact the benchtop
  • The latch rack lid can be lifted robotically for 2D tube access with automated liquid handling systems and high throughput applications

Snap Rack - For users of traditional polycarbonate racks, Matrix tubes are also available in the Snap Rack. The Snap Rack has an open-bottom design for reading alphanumeric or TrakMates tubes, and is designed to hold samples securely during low-temperature storage and shipping.

TRUSTED_SUSTAINABILITY

Specifications

Color White
Capacity (Metric) 0.5 mL
Material Plastic
For Use With (Equipment) Tubes with DuraSeals (500 μL)
Holds 2D Matrix Tubes
Capacity (English) 0.0169 fl oz.
Product Type Barcoded Latch Rack
Can I store the Thermo Scientific 2D barcoded storage tubes in standard 10x10 cryoboxes?

Yes, the Thermo Scientific 2D barcoded storage tubes can be stored in standard cryoboxes. However, we do not carry 2D barcode readers capable of reading a full box of 2D barcodes in this storage format.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.