Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RadEye™ G20-10 and G20-ER10 X-Ray and Gamma Survey Meters
GSA_VA

Catalog No. 19155212
Change view
Click to view available options
Dose Rate Limit:
100 mSv/h (10 rem/h)
2 mSv/h (200 mrem/h)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dose Rate Limit
19-155-212 100 mSv/h (10 rem/h)
19-173-335 2 mSv/h (200 mrem/h)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-155-212 Supplier Thermo Scientific™ Supplier No. 425068710
Only null left
Add to Cart
Add to Cart

Protect nuclear medicine personnel and nuclear facility employees with gamma survey meters for continuous monitoring of external or ambient ionizing radiation fields.

Nuclear medicine personnel who work with medical isotopes or in facilities that use radiation need to monitor their risk of exposure at all times. Protect employees and meet occupational safety regulations with the Thermo Scientific™ RadEye G20-10 and G20-ER10 X-ray and Gamma Survey Meters. These lightweight, compact Geiger counters are ideal for ambient equivalent dose and dose rate measurement, with a flat energy response curve from 17keV to 1.3MeV according to ambient equivalent dose H*(10). The RadEye G20-ER10 model covers the whole dose rate range from background to 100 mSv/h.

RadEye G20-10 / G20-ER10 X-Ray and Gamma Survey Meters for ambient equivalent dose and dose rate measurement are the perfect Geiger counters for nuclear industry personnel as well as civil defence, fire brigades, and hospital and pharmaceutical industry employes who work with radiation-emitting equipment.

  • Fast response, even below 1 μSv/h.
  • Rugged, compact design with thick rubber protective cover.
  • Menu-driven user interface for low training cost and immediate familiarity.
  • Huge internal data memory for both scaler results and continuous data recording.
  • Bright backlit LCD display, offering plain text messages in multiple language choices.
  • Audible indication: single pulse or chirper mode proportional to count rate.
  • Earphone output for operation in loud environments.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Sensitivity 0.01μSv/h to2 mSv/h
Certifications/Compliance Designed to meet and exceed IEC 60846-1.
Description RadEye G20-ER10 X-Ray and Gamma Survey Meters; Upper dose rate limit: 100 mSv/h (10rem/h)
Energy Range 17 keV to 3 MeV( ± 30%); 17 keV to 3.0 MeV according to IEC 60846-1 (2009)
Display Type Backlit LCD
Battery Type 2 AAA
Product Type Survey Meter
Measurement Range 0.01 μSv/h to 100 mSv/h
Operating Temperature (Metric) −20°C to +50°C
Height (English) 5.12 in.
Operating Temperature (English) -4°F to +122°F
Response Time Approx. 4 cps per µSv/h
Detector Type Pancake GM with multi-element filter
Linearity +/- 10% within the measurement range
Width (Metric) 6.7 cm
Weight (Metric) 0.3 kg
For Use With (Application) Civil defense, fire brigades, hospitals, nuclear industry, and pharmaceutical industry
Radiation Type Gamma, X-Ray
Units Sv/h; rem/h
Depth (Metric) 62 mm
Width (English) 2.64 in.
Battery Life >500 hr.s on two AAA batteries
Dose Rate Limit 100 mSv/h (10 rem/h)
Weight (English) 0.66 lb.
Depth (English) 2.44 in.
Height (Metric) 13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.