Learn More
Thermo Scientific™ RadEye™ G20-10 and G20-ER10 X-Ray and Gamma Survey Meters

Description
Nuclear medicine personnel who work with medical isotopes or in facilities that use radiation need to monitor their risk of exposure at all times. Protect employees and meet occupational safety regulations with the Thermo Scientific™ RadEye G20-10 and G20-ER10 X-ray and Gamma Survey Meters. These lightweight, compact Geiger counters are ideal for ambient equivalent dose and dose rate measurement, with a flat energy response curve from 17keV to 1.3MeV according to ambient equivalent dose H*(10). The RadEye G20-ER10 model covers the whole dose rate range from background to 100 mSv/h.
RadEye G20-10 / G20-ER10 X-Ray and Gamma Survey Meters for ambient equivalent dose and dose rate measurement are the perfect Geiger counters for nuclear industry personnel as well as civil defence, fire brigades, and hospital and pharmaceutical industry employes who work with radiation-emitting equipment.
- Fast response, even below 1 μSv/h.
- Rugged, compact design with thick rubber protective cover.
- Menu-driven user interface for low training cost and immediate familiarity.
- Huge internal data memory for both scaler results and continuous data recording.
- Bright backlit LCD display, offering plain text messages in multiple language choices.
- Audible indication: single pulse or chirper mode proportional to count rate.
- Earphone output for operation in loud environments.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Sensitivity | 0.01μSv/h to2 mSv/h |
| Certifications/Compliance | Designed to meet and exceed IEC 60846-1. |
| Description | RadEye G20-10 X-Ray and Gamma Survey Meters, Upper dose rate limit: 2 mSv/h |
| Energy Range | 17 keV to 3 MeV( ± 30%); 17 keV to 3.0 MeV according to IEC 60846-1 (2009) |
| Display Type | Backlit LCD |
| Battery Type | 2 AAA |
| Product Type | Survey Meter |
| Measurement Range | 0.01 μSv/h to 2 mSv/h |
| Operating Temperature (Metric) | −20°C to +50°C |
| Height (English) | 5.12 in. |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.