Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ radiello™ Passive Diffusive Air Sampler Cartridges
SDP

Catalog No. 06611851 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Type:
Aldehydes SS net w/ 2,4-DNPH coated Florisil
Anesthetic gases/vapors SS net w/mix of mol sieve & activated charcoal (35-50 mesh)
H2S microporous PE impregnated with zinc acetate
HCl SS net w/ silica gel (0.1-0.4 mm particle size)
HF, NO2, & SO2- microporous PE coated w/ wet TEA
NH3 microporous PE impregnated w/ phosphoric acid
Ozone microporous PE tube with silica gel coated with 4,4' dipyridylethylene
Phenol, methylphenol and dimethylphenol TD - SS net (100 mesh, 4.8 mm dia), 250 mg Tenax-TA
Thermal desorption SS net (3 x 8 μm mesh, 4.8 mm dia), 350 mg Carbopack X (40-60 mesh)
VOCs CS2 desorption SS net (100 mesh, 5.9 mm dia), activated charcoal (35-50 mesh)
VOCs thermal desorption SS net (3 x 8 μm mesh, 4.8 mm dia), 350 mg Carbograph 4 (40-60 mesh)
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
06-611-851 Thermal desorption SS net (3 x 8 μm mesh, 4.8 mm dia), 350 mg Carbopack X (40-60 mesh)
06-611-848 VOCs CS2 desorption SS net (100 mesh, 5.9 mm dia), activated charcoal (35-50 mesh)
06-611-850 Anesthetic gases/vapors SS net w/mix of mol sieve & activated charcoal (35-50 mesh)
06-611-853 VOCs thermal desorption SS net (3 x 8 μm mesh, 4.8 mm dia), 350 mg Carbograph 4 (40-60 mesh)
06-611-855 Phenol, methylphenol and dimethylphenol TD - SS net (100 mesh, 4.8 mm dia), 250 mg Tenax-TA
06-611-856 Aldehydes SS net w/ 2,4-DNPH coated Florisil
06-611-857 HF, NO2, & SO2- microporous PE coated w/ wet TEA
06-611-858 NH3 microporous PE impregnated w/ phosphoric acid
06-611-859 HCl SS net w/ silica gel (0.1-0.4 mm particle size)
06-611-860 H2S microporous PE impregnated with zinc acetate
06-611-862 Ozone microporous PE tube with silica gel coated with 4,4' dipyridylethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06-611-851 Supplier Restek™ Supplier No. RAD141
Add to Cart
Add to Cart

Higher uptake rate and capacity, for any given length of sampling without bias from back diffusion. Versatile & easy to use for a wide range of chemical classes. Water repellant body and reusable holders. No pump required.

  • Versatile radiello™ passive diffusive air samplers—now available from Restek™ —feature a unique 3D radial design that provides several performance advancements compared to standard 2D flat axial air samplers
  • These samplers are a reliable, cost-effective alternative that offers both high sensitivity for low-level detection in short sampling periods (down to 15 min), as well as higher capacity so accurate results can be obtained over longer (30 day) sampling times
  • Because the radial design results in a higher rate of uptake and larger capacity, radiello™ air samplers are a versatile solution that allows labs to sample very efficiently for short durations or sample for longer periods without bias from analyte breakthrough or back diffusion
  • These air samplers are available for a wide range of chemical classes, so the choice of sampling material can be tailored to specific applications
  • Ideal for labs supporting environmental monitoring, industrial hygiene, and any other ambient (indoor/outdoor) air testing, radiello™ air samplers from Restek are recommended when a reliable source of versatile, high-performing, easy-to-use air samplers is required
  • Solvent and thermal desorption options available
  • Features water repellant diffusive body and reusable holders
  • Easy to use—no pump required

Specifications

Color Brown
For Use With (Equipment) radiello Passive Air Samplers
Material Carbopack
For Use With (Application) Personal Air Sampling
Quantity 20
Type Thermal desorption SS net (3 x 8 μm mesh, 4.8 mm dia), 350 mg Carbopack X (40-60 mesh)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.