Learn More
Description
- Versatile radiello™ passive diffusive air samplers—now available from Restek™ —feature a unique 3D radial design that provides several performance advancements compared to standard 2D flat axial air samplers
- These samplers are a reliable, cost-effective alternative that offers both high sensitivity for low-level detection in short sampling periods (down to 15 min), as well as higher capacity so accurate results can be obtained over longer (30 day) sampling times
- Because the radial design results in a higher rate of uptake and larger capacity, radiello™ air samplers are a versatile solution that allows labs to sample very efficiently for short durations or sample for longer periods without bias from analyte breakthrough or back diffusion
- These air samplers are available for a wide range of chemical classes, so the choice of sampling material can be tailored to specific applications
- Ideal for labs supporting environmental monitoring, industrial hygiene, and any other ambient (indoor/outdoor) air testing, radiello™ air samplers from Restek are recommended when a reliable source of versatile, high-performing, easy-to-use air samplers is required
- Solvent and thermal desorption options available
- Features water repellant diffusive body and reusable holders
- Easy to use—no pump required
Specifications
Specifications
| Color | Brown |
| For Use With (Equipment) | radiello Passive Air Samplers |
| Material | Carbograph |
| For Use With (Application) | Personal Air Sampling |
| Quantity | 20 |
| Type | VOCs thermal desorption SS net (3 x 8 μm mesh, 4.8 mm dia), 350 mg Carbograph 4 (40-60 mesh) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
