Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Traceable™ Giant Digits™ Radio Atomic Clock
Shop All Fisherbrand Products

Click to view available options
Display:
Digital
Description
Includes
Batteries and outdoor radio remote
- 4.75 in. (12cm) digit height viewable from 200 ft. (61m)
- Radio signal from the NIST™ Colorado atomic clock automatically sets correct time/date
- Displays both ambient and remonte F/C temperature
- Shows date, day and 12/24-hour format
- Time resolution: 1 second
- Temperature resolution: 0.1°
- Temperature range: 23 to 122°F (-5 to 50°C)
- Accuracy: 0.0001 of a second
Order Info
Dimensions: 16.5L x 10.5W x 1.75 in. H (42 x 27 x 4.5cm). Net weight: 3.25 lb. (1.5kg).
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Specifications
| Product Type | Radio Atomic Clock |
| Accuracy | 0.0001 sec. |
| Resolution | 1 sec. |
| Display | Digital |
| Temperature Range (English) | 23°F to 122°F |
| Temperature Range (Metric) | -5°C to +50°C |
| Temperature Accuracy | ±1°C |
| Temperature Resolution | 0.1° |
| Dimensions (L x W x H) | 16.5 x 10.5 x 1.75 in. (42 x 27 x 4.5 cm) |
| Length (English) | 16.5 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction