Learn More
BIOTIX™ XTIP™ Rainin LTS Compatible Filter Low Retention Sterile Pipette Tips



Description
- FlexFit™ technology creates a seal with less insertion forces than that of competitors
- StarStop™ works with the Rainin LTS pipette to eliminate high ejection forces
- X-Resin™ maximizes sample recovery and accuracy by reducing surface-to-sample binding
- Blade™ reduces the frequency of hanging droplet formation, improving precision and accuracy
- Polyethylene filters are 99.9% BFE (bacterial filter efficiency)
- Racked in the new Optimus Rack which can be re-used as a 96-well SBS automation reservoir
Certifications
ISO 9001:2015, Certified free of DNASE, RNASE, Endotoxins/pyrogens, PCR inhibitors. Sterilized product is certified to 10^-3 SAL.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Description | 1200 μL xTIP4 Low-Retention-Filtered-ST |
Volume (Metric) | 1200 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Autoclavable | Not Autoclavable |
Model | Rainin LTS |
Length (English) | 3.85 in. |
Length (Metric) | 97.8 mm |
Certifications/Compliance | BSE/TSE free, Endotoxins/Pyrogen free, DNASE/RNASE free, PCR inhibitor free |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.