Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Raised Yellow Panel Labels for M6/M7 Printers

Catalog No. 17011030 Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
0.49 x 1.06 in.
0.5 x 1.06 in.
0.59 x 1.77 in.
1.5 x 1.2 in.
1.8 x 1.8 in.
1.9 x 1.2 in.
1.9 x 3 in.
1.9 x 4 in.
1.9 x 6 in.
2 x 1 in.
3 x 1 in.
4 x 1 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
12.45 mm
12.7 mm
15 mm
38.1 mm
45.72 mm
48.26 mm
50.8 mm
76.2 mm
101.6 mm
Shape:
Rectangle
Square

Catalog No. 17-011-030

Supplier: Brady™ M7167593YL

Only null left
Add to Cart
Add to Cart

Raised panel adhesive-taped polyester labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

  • Can be used as rating and serial plates using alphanumerics that require nameplate quality
  • Aggressive adhesive and solvent resistance makes them an ideal replacement for engraved tags
  • UL approved
  • Service temperature of -20°C to 100°C (-4°F to 212°F)
  • Made of B-593 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, UL Recognized, RoHS Compliant
Adhesive Type Foam-backed
Coating None
Color Yellow
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, General Identification
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -4°F to +212°F
Temperature Range (Metric) -20°C to +100°C
Thickness (English) 0.0256 in.
Thickness (Metric) 0.65 mm
Dimensions (LxW) 1.5 x 1.2 in.
Length (English) 1.5 in.
Width (English) 1.2 in.
Width (Metric) 30.48 mm
Height (Metric) 38.1 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.