Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Ranger Insulated Safety Mid-Pac
Click to view available options
Size:
9
13
Description
Specialized compound prevents ozone deterioration for longer life footwear.
- Ultra-composite shank is longer, wider and positioned for optimal support to help prevent foot pain
- Insulated for added warmth in cold-weather applications
- Heavy Trac Tread sole and heel and knurled protective overlays are tough and durable
- Available in red, US men's sizes 7,9, 10-11, 13
- Height: 30.48cm (12 in.)
- Lace-up closure
- 100% waterproof
- Steel-toe
Compliance
Meets ASTM F2413-11 M I/75 C/75

Specifications
Specifications
Color | Red |
Height (English) | 12 in. |
Material | Rubber |
Size | 9 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction