Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Ranger™ Rubber Work Shoes
Click to view available options
Size:
6
7
7.5
8
8.5
10.5
11
11.5
12
13
Description
- Feature comfortable fabric linings for easy on and off, and cushion insoles to reduce fatigue
- Steel shanks reinforce construction and support the arch
- Special rubber compound prevents ozone deterioration
- Waterproof, 6 in. high (15cm) shoe with safety yellow trim
- Safe-Toe™ steel toe cap and Heavy Trac Tred™ sole and heel
- Five-eyelet lacing
- Black
Compliance
Meets ASTM F2413-11 M I/75 C/75 and EH
Specifications
Specifications
| Certifications/Compliance | Meets ASTM™ F2413-11 M I/75 C/75 and EH |
| Color | Black |
| Height (English) | 6 in. |
| Height (Metric) | 15 cm |
| Material | Rubber |
| Size | 10.5 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction