Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Raptor EXP Guard Column Cartridges
SDP

Catalog No. 06611925 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06-611-925 2.1 mm
06-611-923 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-611-925 Supplier Restek™ Supplier No. 9309A0252
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made for any Raptor column for ultimate protection from particulates and matrix contamination

  • Free-Turn architecture allows for changing cartridges by hand without breaking inlet/outlet fluid connections without tools
  • Patented titanium hybrid ferrules can be installed repeatedly without compromising high-pressure seal
  • Auto-adjusting design provides ZDV (zero dead volume) connection to any 10-32 female port
  • Guard column cartridges require EXP direct connect holder
  • Pair with EXP hand-tight fitting for tool-free installation

Specifications

Quantity 3 Pk.
Particle Size 2.7 μm
Length (Metric) 5 mm
Max. Pressure 600 bar
Type Raptor EXP guard column cartridge
Diameter (Metric) Inner 2.1 mm
For Use With (Equipment) Raptor Columns
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.