Learn More
MP Biomedicals Rat Diet Purified, Powder
Purified rat diet containing casein, methionine and cottonseed oil.
Supplier: MP Biomedicals 0290461520
Description
Purified rat diet containing casein, methionine, cottonseed oil, salt mixture jones and foster, MP Bio vitamin fortified.

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.