Learn More
MP Biomedicals Rat Diet Purified, Powder
Purified rat diet containing casein, methionine and cottonseed oil.
$771.00 - $2894.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP290461510
|
MP Biomedicals
0290461510 |
10 kg |
Each for $771.00
|
|
|||||
MP290461520
|
MP Biomedicals
0290461520 |
20 kg |
Each for $1,342.00
|
|
|||||
MP290461550
|
MP Biomedicals
0290461550 |
50 kg |
Each for $2,894.00
|
|
|||||
Description
Purified rat diet containing casein, methionine, cottonseed oil, salt mixture jones and foster, MP Bio vitamin fortified.
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.