Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RAVEqc Quick-Connect Air Valves
SDP

Catalog No. 06611886 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Type:
Female RAVEqc Valve to 1/4 in. Male Compression Fitting
Female RAVEqc Valve to 1/4 in. NPT Fitting
Male RAVEqc Valve to 1/4 in. Male Compression Fitting
Male RAVEqc Valve to 1/4 in. Tube End Fitting, Extended
Male RAVEqc Valve to 1/4 in. Tube End Fitting, Short
Material:
Siltek™ Treated
Stainless Steel
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Material
06-611-886 Female RAVEqc Valve to 1/4 in. NPT Fitting Siltek™ Treated
06-611-872 Female RAVEqc Valve to 1/4 in. Male Compression Fitting Siltek™ Treated
06-611-873 Female RAVEqc Valve to 1/4 in. Male Compression Fitting Stainless Steel
06-611-885 Female RAVEqc Valve to 1/4 in. NPT Fitting Stainless Steel
06-611-874 Male RAVEqc Valve to 1/4 in. Male Compression Fitting Siltek™ Treated
06-611-875 Male RAVEqc Valve to 1/4 in. Male Compression Fitting Stainless Steel
06-611-868 Male RAVEqc Valve to 1/4 in. Tube End Fitting, Short Siltek™ Treated
06-611-869 Male RAVEqc Valve to 1/4 in. Tube End Fitting, Short Stainless Steel
06-611-870 Male RAVEqc Valve to 1/4 in. Tube End Fitting, Extended Siltek™ Treated
06-611-871 Male RAVEqc Valve to 1/4 in. Tube End Fitting, Extended Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-611-886 Supplier Restek™ Supplier No. 27366
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Simplify workflow with this tool-free design that makes it fast and easy for anyone to make consistent, quality connections

  • Extend Air Canister and Valve Lifetime: No wrenches mean no overtightening or cross-threading damage
  • Standalone or Supporting Roles: Use alone or pair with a bellows/diaphragm valve for the ultimate in sample security and convenience
  • Check Status at a Glance: If the parts are connected, the valve is open; if they’re apart, it’s closed
  • Leak-Free Performance: Each and every valve is helium leak tested to 1x10-6 mL/sec
  • Standard compression or tube end fittings accommodate a wide variety of air canisters and related devices
  • Compatible with Entech Micro-QT Valves
  • A RAVEqc Valve Bracket is required for use with Restek 1, 3, 6, and 15 L Air Sampling Canisters when using the compression fitting mounted directly on the 1/4 in. canister tube stub

Specifications

Type Female RAVEqc Valve to 1/4 in. NPT Fitting
Material Siltek™ Treated
Capacity Flow: 2,500 mL/min @ 29 in. Hg
Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.