Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Raw Polyurethane Foam (PUF) Plugs
SDP

Catalog No. 06611975 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Material:
Polyurethane foam
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
06-611-975 Polyurethane foam
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-611-975 Supplier Restek™ Supplier No. 22954
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Unwashed PUF plugs for low and high volume sampling

  • Flame retardant free making plugs easier to clean for trace analysis
  • Compliant with EPA and ASTM methods
  • Density: 0.022 g/cm3
  • Glass holders sold separately

Specifications

Type PUF Plugs
Length (Metric) 7.6 cm
Material Polyurethane foam
Description Unwashed
Diameter (Metric) Outer 6 cm
For Use With (Application) Collection of semivolatiles (Pesticides, PCBs, PAHs), for ambient, indoor and industrial hygiene applications
Quantity 10 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.