Learn More
Thermo Scientific™ Reacti-Vial™ Small Glass Reaction Vials
Description
Use Thermo Scientific™ Reacti-Vial™ Small Reaction Vials in the Reacti-Therm™ Heating and Stirring module.
Use Thermo Scientific™ Reacti-Vial™ Small Reaction Vials in the Reacti-Therm™ Heating and Stirring module. An internal cone makes small sample handling in these vials easy and convenient. The extra thick glass wall magnifies the sample, making these vials ideal for observing chemical reactions. Reacti-Vials are available in a variety of sizes of clear and amber glass, and are supplied with Thermo Scientific™ Open-Top Screw Caps and PTFE/Rubber Discs.
- Residue isolation
- Derivative preparation
- Maximum sample retrieval
- Moisture protection
- Sample storage
- Precipitations
- Centrifugations
- Solvent evaporation

Specifications
Specifications
Color | Clear |
Material | Glass |
Volume (Metric) | 0.3 mL |
Septum | PTFE/Rubber |
Thread Style | Internal |
Product Line | Reacti-Vial |
Volume (Metric) Total | 0.3 mL |
Closure Type | Screw Cap (Open-top) with Septum |
Quantity | 12 Pk. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.