Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Reaction Flask with Teflon™ Stopcock



Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
Socket Joint:
14/20
19/22
24/40
Description
- 2 mm Teflon™ stopcock
- Controlled side arm
Specifications
Specifications
Closure Material | Teflon™ |
Color | Clear |
Capacity (Metric) | 500 mL |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Sample Storage, Reactions |
Product Type | Reaction Flask |
Socket Joint | 24/40 |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction