Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Reaction Tube Flask
GREENER_CHOICESDP

Catalog No. p-7221853
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
Socket Joint:
14/20
19/22
24/40

Flask features an outer joint and 2 mm Teflon™ stopcock.

  • Flask features a 2 mm Teflon™ stopcock

Specifications

Closure Material Teflon™
Capacity (Metric) 10 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Sample Storage
Product Type Reaction Tube
Socket Joint 14/20
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Class A
Bottom Shape Round
Closure Type Stopper
Closure Size 2 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.