Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Isopropyl Alcohol IPA 99 ACS USP and NF, Greenfield
Click to view available options
Packaging:
24x1 Poly Pint Case
4x1 Gallon Case
Metal Drum
Metal Pail
Poly Drum
Poly Pail
Shelf Sitter
Specifications
Specifications
| Boiling Point | 181.4 °F (83 °C) |
| Quantity | 55 Gallon |
| Packaging | Poly Drum |
| Percent Purity | 99% |
| Grade | ACS/NF/USP |
| Chemical Name or Material | Isopropyl Alcohol 99% |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction