Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Incubator 1000 Heating Module
SDP

Catalog No. 13889007 Shop All Heidolph North America Products
Click to view available options
Dimensions (L x W x H):
375 x 170 x 140 mm

Catalog No. 13-889-007

Supplier: Heidolph™ 036130460

Only null left
Add to Cart
Add to Cart

The Incubator 1000 Heating Module is designed for temperature-controlled shaking. Instantly upgrade your platform shaker to the modular incubator system for more efficient use of limited bench space.

Incubator 1000 Heating Module

  • Heating capacity of 300W allows for quick temperature adjustments
  • Digital temperature settings up to 65°C and separate display for actual temperature
  • To protect your samples from thermal damages, this unit features a safety circuit to prevent overheating
  • Electrical heater comes with low-noise blower and provides accuracy of ± 2°C up to 50°C and ± 4°C over 50°C
  • Incubator 1000 Hoods sold separately

Specifications

Product Type Heating Module
Dimensions (L x W x H) 375 x 170 x 140 mm
For Use With (Equipment) Titramax 1000, Unimax 1010 or Promax 1020
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.