Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Rectangular HDPE Dipping Baskets
Shop All Fisherbrand Products

Click to view available options
Dimensions (L x W x H):
18 x 12 x 9 in.
Description
- High density polyethylene with 1/8 in. thick walls, 3/16 in. diameter perforations on 5/16 in. centers
- Excellent for washing, pickling or dipping into corrosive liquids
- Supplied with perforated bottoms and sides and solid ends
Order Info
Additional dipping basket sizes available. To order, contact your Fisher Scientific Customer Service Representative.
Specifications
Specifications
Autoclavable | Not Autoclavable |
Color | White |
Material | HDPE |
Dimensions (L x W x H) | 18 x 12 x 9 in. |
Length (Metric) | 45.72 cm |
Length (English) | 18 in. |
Width (Metric) | 30.48 cm |
Width (English) | 12 in. |
Height (Metric) | 22.8 cm |
Height (English) | 9 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction