Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Rectangular Ice Pan, Midi 4 L
BIOPHARMA

Catalog No. p-6684007 Shop All Corning Products
Click to view available options
Color:
Blue
Green
Lime Green
Orange
Pink
Purple
Red
This item is not returnable. View return policy

Catalog No. 07-210-103

Supplier: Corning™ 432103

Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Multi-purpose EVA pans that provide a non-toxic alternative to conventional ice pans

Corning ice pans and buckets are multi-purpose pans and buckets that are a great non-toxic alternative to conventional ice pans. EVA has little or no odor, is inert and used in biomedical engineering applications such as drug delivery devices. The multi-purpose containers are highly insulative, stackable, unbreakable, lightweight and leak-proof. Containers will not 'sweat' or deform and have a textured finish on the bottom to prevent slipping on the benchtop. Ideal for use with ice, dry ice (-78°), liquid nitrogen (-196°), alcohol or saline solutions, or warm solutions (+93°C).Available in five sizes and seven vibrant colors. It can be cleaned with soap and water, 10% bleach or 70% alcohol.

  • Non-toxic, recyclable ethyl-vinyl acetate (EVA) foam containers for use with ice, dry ice, liquid nitrogen, alcohol slurries.
  • Will not sweat, leak or skid on bench.
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 31.1 x 22.2 x 11.4 cm
Quantity 1 Ea.
Color Green
Capacity (Metric) 4 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.