Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Recycled Film Sign: CAUTION - HOT
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Description
- Recycled film material is abrasion-resistant and chemical-resistant
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- Bold and bright, providing high visibility to critical messages
- For indoor and outdoor use
Specifications
Specifications
Material | Recycled Film |
Shape | Rectangular |
Dimensions (L x W) | 14 x 10 in. |
Displayed Text | CAUTION - HOT |
Color | Black on Yellow |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction