Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety™ Ninja Ice Insulated Cut-Resistant Work Gloves, 7G Inside-15G Outside L
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- 15-gauge cut-resistant HyperMax™ shell offers great cut protection
- Acrylic terry lined insulated glove offers excellent cold protection while allowing air flow to help keep hands dry
- Coating remains soft in temperatures as low as -4° F
- Encapsulated air molecules provide a cushioning effect to minimize impact
- The porous HPT coating with anti-wet treatment repels liquid for a firm, unmatched grip in wet or dry conditions
- Treated with ActiFresh™ to help control bacteria and odor
Specifications
Specifications
Construction | String Knit |
Coating Material | PVC |
Color | Black |
Cut Resistance Rating | ANSI A4 |
Hand | Specific |
Latex Free | No |
Material | Dyneema |
Product Type | Cut- and Abrasion-resistant Glove |
Size | 2X-Large |
Gender | Unisex |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction