Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises RecycLock Padlock with 3 in. Body and 1-1/2 in. Shackle, Keyed Different

Catalog No. p-7139124
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
Yellow

Available in red, yellow, blue, green, orange, purple, brown, or black.

ZING RecycLock Padlock is keyed alike and includes one key that can be used with other padlocks within the same series. Padlock features a solid aluminum body with fully insulated protective covering for increased safety and corrosion resistance. Precision 6-pin cylinder has key-retaining and auto-locking functions. Lock is made from high quality 70% recycled materials that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Padlock contains no PVC and uses food industry approved lubricants. Lock body comes with trilingual label and measures 3 in. Length x 1-1/2 in. Wide. Steel shackle measures 1-1/2 in. Length x 1/4 in. dia.

Specifications

Product Type Keyed Padlock
Color Red
Material Steel
Dimensions (L x W) 5.1 x 1.70 in.
Height (English) 5.1 in.
Quantity 1 Ea.
Width (English) 1.70 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.