Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises RecycLockout Lockout Bag Kit with Aluminum Padlocks, 35 Components
Click to view available options
Includes:
Aluminum Lock
Safety Lock
Description
The water-repellant and fire-retardant lockout pouch is made in the USA from heavy-duty, 100% recycled fabric with double-sewn seams and a PVC-free coating. The pouch features a drawstring closure and locking metal hasp, which securely stores all 35 lockout devices. The kit is UL Validated for recycled content and supports sustainability initiatives and LEED credits. The kit measures 10 in.H x 18 in.W x 6 in.D.
Kit Contents Include:
- Qty. 2 Padlocks, 1.5 in. shackle, keyed different with 1 key per padlock, color re
- Qty. 2 Padlocks, 3 in. shackle, keyed different with 1 key per padlock, color re
- Qty. 3 Universal Breaker Lockouts, fits single, double and triple pole switches .3 in. - .6 in. high, .35 in. - .44 in. depth with or without a hole, accommodates 1 padlock with a shackle diameter up to 9/32 in
- Qty. 2 Small Steel Hasps, 1 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in.
- Qty. 2 Large Steel Hasps, 1-1/2 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in
- Qty. 1 Small Plug Lockout, universal fit closure accepting up to 1/2 in. dia. cord and 2 in.W x 3 in.L plugs, accommodates up to 3 padlocks with a shackle diameter up to 9/16 in.
- Qty. 1 Large Plug Lockout, universal fit closure accepting up to 1-1/4 in. dia. cord and 3 in.W x 5-1/2 in.L plugs, accommodates up to 3 padlocks with a shackle diameter up to 9/16 in.
- Qty. 1 Small Valve Lockout, fits 1 in. - 2.5 in. valves, accommodates up to 3 padlocks with a shackle diameter up to 3/8 in.
- Qty. 1 Large Valve Lockout, fits 2.5 in. - 5 in. valves, accommodates up to 3 padlocks with a shackle diameter up to 3/8 in.
- Qty. 1 Wall Switch Lockout, accommodates 1 padlock with a shackle diameter up to 3/8 in.
- Qty. 10 Lockout Tags with legend, “DO NOT OPERATE. in. 50 lb. pull strength exceeds OSHA requirements
- Qty. 10 Cable Ties
Specifications
Specifications
Product Type | Lockout Bag Kit |
Color | Red |
Material | Fabric |
Dimensions (L x W) | 18 x 6 in. |
For Use With (Application) | Safety |
Height (English) | 18 in. |
Includes | Aluminum Lock |
Quantity | 1 Ea. |
Width (English) | 6 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction