Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises RecycLockout Mini Lockout Station with Aluminum Padlocks, Stocked

Catalog No. p-7139131
Click to view available options
Includes:
Aluminum Lock
Safety Lock
Unstocked

Available with Safety Locks or Aluminum Locks or Unstocked.

ZING Mini Lockout/Tagout Station provides easy access to locks, hasps, tags and cable ties. The station is made in the USA from heavy-duty recycled stainless steel. The station stores up to 7 padlocks or hasps, and includes brackets which securely hold tags and ties. The station measures 10 in.H x 8 in.W x 5 in.D, and can be wall-mounted or placed on a flat surface. 17 components are included.

Mini Station Contents Include:

  • Qty. 3 Padlocks, 1.5 in. shackle, keyed different, 1 key per padlock, color red
  • Qty. 3 Large Steel Hasps, 1.5 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in.
  • Qty. 1 Breaker Lockout, fits single, double and triple pole switches .3 in. - .6 in. high, .35 in. - .44 in. depth with or without hole, accommodates 1 padlock with a shackle diameter up to 9/32 in.
  • Qty. 5 Lockout Tags with legend, “DO NOT OPERATE. in. Tags have a 50 lb. pull strength.
  • Qty. 5 Cable Ties

Specifications

Product Type Lockout Station
Color Yellow
Material Stainless Steel
Dimensions (L x W) 10.5 x 6 in.
For Use With (Application) Safety
Height (English) 10.5 in.
Includes Aluminum Lock
Quantity 1 Ea.
Width (English) 6 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.