Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson Gloves Red Baron Lined Mitt

Catalog No. 17099961
Click to view available options
Size:
Medium
Large
X-Large

Red Baron Lined Mitt has heavy sherpa lining to keep hands warm in cold conditions, Spandex back with heavy Sherpa brow wipe, Premium full-grain cowhide leather palm and mitt cap provides strength and durability, Snug-fitting shirred elastic wrist with slip-on style gauntlet cuff for easy on/off.

  • Heavy Sherpa lining keeps hands warm in cold winter conditions
  • Spandex back made with WasteNot™ polyester yarn which is comprised of 96% recycled PET bottles
  • Heavy Sherpa brow wipe
  • Premium full-grain cowhide leather palm and mitt cap
  • Snug-fitting shirred elastic wrist
  • Slip-on style safety cuff for easy on/off

Specifications

Construction Cut and Sewn
Description Sherpa-lined Glove
Coating Material Uncoated
Color Red, White
Exterior Finish Smooth
Hand Ambidextrous
Material Cowhide Leather, Spandex
Product Type Cold-resistant Gloves
Size Large
For Use With (Application) Winter, General Labor, Refrigeration, Winter cleaning
Glove Cuff Style Gauntlet
Liner Material Heavy Sherpa
Lining Lined
Series Red Baron
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.