Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson Gloves Red Baron Sherpa Lined

Catalog No. 17099900
Click to view available options
Size:
Medium
Large
X-Large

Red Baron Sherpa Lined have heavy sherpa lining to keep hands warm in cold conditions. Smooth full-grain cowhide leather with breathable cotton drill back for a comfortable wear.

  • Heavy sherpa lining for cold or winter conditions
  • Full-grain cowhide leather
  • Cotton drill back
  • Shirred elastic wrist
  • Slip-on style safety cuff
Note: There is a Minimum Order Quantity of 6 pairs.

Specifications

Chlorinated No
Construction Cut and Sewn
Description Sherpa-lined Glove
Coating Material Uncoated
Color Red, White
Exterior Finish No Texture
Hand Ambidextrous
Material Cowhide Leather, Spandex
Product Type Cold-resistant Gloves
Size Large
For Use With (Application) Winter, General Labor, Refrigeration, Snow Clearing
Glove Cuff Style Gauntlet
Liner Material Heavy Sherpa
Lining Lined
Series Red Baron
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.