Learn More
Description
- Primary Closure: Concealed Snap/Gripper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 8.5 oz. Twill
- Blend: 100% Cotton
- Finish: Pre-shrunk
- Closure: Concealed heavy-duty snap-front
- Collar: One-piece, topstitched
- Pocket: Two set-in front pockets, two patch hip pockets, two breast pockets, rule pocket
- 100% Cotton for all-day, on-the-job comfort
- Covered Snaps keep painted surfaces polished and protected
- Styled to be worn over clothes
- Two side pockets, two chest pockets, two back patch pockets and a ruler pocket provide ample storage for tools and personal items
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Regular length (30 in. inseam) fits approximately 5 ft. 7 in. to 5 ft. 11 in.
- Gender: Male
- Materials: Twill, Cotton
- Brand: Red Kap™
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 38 |
| Gender | Men's |
| Material | Cotton |
| Color | White |
| Disposable | Reusable |
| Ankle Style | Open |
| Cuff Style | Open |
| Neck Style | Collared |
| Hood Type | Unhooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.