Learn More
Description
- Primary Closure: Buckle
- Fabric: Leather
- Blend: 100% Leather
- Closure: No-scratch buckle
- Leather closure with no metal buckle so you won't scratch that perfect paint job
- Unisex
- Part of the ZeroSkratch Collection of worry-free uniforms to keep focus on work, not workwear
- Product Collection: Zero Skratch
- Country of Origin: Imported, Imported Fabric
- Gender: Unisex
- Materials: Leather
- Brand: Red Kap™
Specifications
Specifications
| Length (Metric) | 116.84 to 127 cm |
| Length (English) | 46 to 50 in. |
| Product Type | Leather Belt |
| Includes | Buckle |
| Material | Leather |
| Color | Black |
| Size | X-Large |
| Gender | Unisex |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.