Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Men's Lab Coats, Exterior Pocket and Four-Button Closure

Catalog No. 19088110 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Large
X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Style:
Long
Regular
Color:
Light Gray
Navy
Size (English) Chest:
42 in.
44 in.
48 in.
50 in.
52 in.
54 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Style Color Size (English) Chest
19-088110 3X-Large Regular Navy 48 in.
19-085872 Large Regular Navy 42 in.
19-053835 X-Large Regular Navy 44 in.
19-084265 X-Large Long Navy 44 in.
19-084264 X-Large Long Light Gray 44 in.
19-086303 4X-Large Regular Navy 50 in.
19-088111 5X-Large Regular Navy 52 in.
19-088112 6X-Large Regular Navy 54 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-088110 Supplier Red Kap™ Supplier No. KP14NV RG 48
Add to Cart
Add to Cart
This item is not returnable. View return policy

Lab coat features button front closure and three pockets for storage of small tools and personal items.

  • Primary Closure: Buttons
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 5 oz. Performance Blend Poplin
  • Blend: 80% Polyester/20% Combed Cotton
  • Finish: Wrinkle Resistant
  • Closure: Five buttons
  • Collar: One-piece, lined, notched lapel
  • Length: RG - 41.5 in.; LN - 45.5 in. (all sizes - back)
  • Pocket: Left chest exterior pocket, Bartacked pencil stall, Two lower exterior pockets
  • Non-yellowing buttons for long-lasting whiteness and professional appearance
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • One chest pocket and two lower pockets provide storage for tools and personal items
  • Side vent openings for easy access to underneath attire
  • 41.5 in. back length on all regular sizes (45.5 in. on longs)

Specifications

Product Type General Purpose Lab Coat
Size 3X-Large
Gender Men's
Material Polyester, Cotton
Color Navy
Closure Type Buttons
Disposable Reusable
Sterility Non-sterile
Style Regular
No. of Pockets 3
Collar Type Notched Lapel
Finish Pre-cure Durable Press
Size (English) Chest 48 in.
Size (Metric) Chest 121.9 cm
Length (English) 41.5 in.
Length (Metric) 105.4 cm
Construction Polyester, Combed Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.