Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Men's Specialized Lapel Counter Coats

Catalog No. 18121301 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-121-301 Medium
18-121-303 X-Large
18-121-300 Small
18-121-302 Large
18-121-304 2X-Large
18-121-305 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 18-121-301 Supplier Red Kap™ Supplier No. KP16WH RG M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Professional style lab coat features a square-hem, three gripper front closure, and a lined collar.

  • Primary Closure: Snap/Gripper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 5 oz. Performance Blend Poplin
  • Blend: 80% Polyester/20% Combed Cotton
  • Finish: Wrinkle Resistant
  • Closure: Three grippers
  • Collar: One-piece, lined, notched lapel
  • Length: KP16 - 30 in. (based on size medium - back), KP17 - 28 in. (based on size medium - back)
  • Pocket: Two lower exterior pockets
  • Features:
    • No buttons mean fewer repairs and additional protection
    • Requires minimum ironing thanks to a wrinkle-resistant finish
    • Two lower exterior pockets for additional storage
    • Squared-hem for a professional look
    • 30 in. back length on size medium
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Male
  • Materials: Poplin, Cotton/Polyester
  • Brand: Red Kap™

Specifications

Product Type General Purpose Lab Coat
Size Medium
Gender Men's
Material Polyester, Cotton
Color White
Closure Type Snaps
Disposable Reusable
Sterility Non-sterile
Style Regular
No. of Pockets 2
Collar Type Notched Lapel
Finish Pre-cure Durable Press
Size (English) Chest 40 to 42 in.
Size (English) Hip 42 in.
Size (Metric) Hip 106.6 cm
Item Description Gripper Front
Length (English) 30 in.
Length (Metric) 76 cm
Construction Polyester, Combed Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.