Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Men's Staff Coats

Catalog No. 19166255 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Style:
Long
Regular
Size (English) Chest:
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Style Size (English) Chest
19-166-255 2X-Large Regular 52 to 54 in.
19-166-251 Small Regular 36 to 38 in.
19-166-252 Medium Regular 40 to 42 in.
19-166-253 Large Regular 44 to 46 in.
19-166-254 X-Large Regular 48 to 50 in.
19-166-257 Medium Long 40 to 42 in.
19-166-256 3X-Large Regular 56 to 58 in.
19-166-258 Large Long 44 to 46 in.
19-166-259 X-Large Long 48 to 50 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 19-166-255 Supplier Red Kap™ Supplier No. KT34WH RG XXL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Men's long sleeve staff coat features a pleated-back style for non-restricted movement, vents to increase mobility, and a sewn-on belt for an adjustable fit.

  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 6 oz. Fine-line Twill
  • Blend: 80% Polyester/20% Combed cotton
  • Finish: Wrinkle Resistant
  • Closure: Four non-yellowing UV buttons
  • Collar: One-piece, notched lapel
  • Length: 39 in. (based on size medium - back)
  • Pocket: Left exterior chest pocket, Bartacked pencil stall, Two lower exterior pockets
  • Features: Non-yellowing buttons for long-lasting whiteness and professional appearance
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • One chest pocket and two lower pockets provide storage for tools and personal items
  • Side vent openings for easy access to underneath attire
  • Pleated back with sewn-on belt for a fitted, professional appearance
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Male
  • Materials: Twill, Cotton/Polyester

Specifications

Product Type General Purpose Lab Coat
Size 2X-Large
Gender Men's
Material Cotton, Polyester
Color White
Closure Type Buttons
Disposable Reusable
Sterility Non-sterile
Style Regular
No. of Pockets 3
Collar Type Notched Lapel
Finish Pre-cure Durable Press
Size (English) Chest 52 to 54 in.
Size (Metric) Chest 132 to 137 cm
Item Description Button Front
Length (English) 39 in.
Length (Metric) 99.06 cm
Construction Polyester, Combed Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.