Learn More
Description
- Primary Closure: Zipper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 7.5 oz. Twill
- Blend: 65% Polyester/35% Cotton
- Finish: Post-cure durable press
- Closure: Heavy-duty brass ratcheting zipper, button closures
- Pocket: Two slack-style front pockets, two set-in hip pockets, left has button closure, darts over hip pockets for better fit
- Waistband: Innerlined for body and shape, Ro Kap construction, synthetic blend trim
- Features: No-roll waistband has enhanced engineering to withstand industrial laundry stress and abrasion
- Touchtex™ Technology provides breathable comfort, lasting colors and stain resistance with an even softer hand
- Our 65% Polyester/35% Cotton Black fabric resists fading wash after wash
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Plenty of pockets to store the tools of the trade
- Synthetic blend pocketing and waistband trim
- Silhouette: Men's Style - traditional easy fit
- Country of Origin: Imported, Imported Fabric
- Fit Details: Traditional work pant fit; straight leg opening
- Gender: Male
- Materials: Twill, Cotton/Polyester
- Brand: Red Kap™
Specifications
Specifications
| Size | 36 x 32 in. |
| Product Type | Work Pants |
| Gender | Men's |
| Material | Cotton, Polyester |
| Color | Brown |
| No. of Pockets | 4 |
| Closure Type | Zipper |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.