Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Twill Action Back Coveralls With Chest Pockets

Catalog No. 19817912 Shop All Red Kap Industries Products
Change view
Click to view available options
Color:
Blue
Green
Navy
Size:
36
38
40
42
44
46
48
50
52
54
Style:
Long
Regular
28 product options available for selection
Product selection table with 28 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Style
19-817-912 Green 46 Long
19-055-425 Green 46 Regular
19-061081 Navy 50 Regular
19-040349 Navy 46 Regular
19-817-911 Green 44 Long
19-817-914 Green 52 Regular
19-055-434 Blue 46 Regular
19-817-910 Green 42 Long
19-817-905 Green 38 Regular
19-061083 Navy 54 Regular
19-061082 Navy 52 Regular
19-817-906 Green 50 Long
19-817-909 Green 40 Regular
19-055-423 Green 42 Regular
19-042-375 Green 44 Regular
19-040319 Navy 36 Regular
19-817-913 Green 48 Long
19-817-907 Green 52 Long
19-061086 Navy 40 Regular
19-055-432 Blue 42 Regular
19-061057 Navy 48 Regular
19-055-435 Blue 50 Regular
19-055-426 Green 48 Regular
19-061087 Navy 44 Regular
19-055-430 Blue 38 Regular
19-055-427 Green 50 Regular
19-817-908 Green 40 Long
19-817-915 Green 54 Long
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
28 options
This item is not returnable. View return policy
Catalog No. 19-817-912 Supplier Red Kap™ Supplier No. CT10SG LN 46
Add to Cart
Add to Cart
This item is not returnable. View return policy

Coveralls give flexibility to work with ample range of motion for reaching, squatting, and more. Oversized for a roomy fit and can be worn over clothes.

  • Primary Closure: Zipper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 7.25 oz. Twill
  • Blend: 65% Polyester/35% Combed Cotton
  • Finish: Wrinkle Resistant, Pre-cure durable press with Soil Release
  • Closure: Brass zipper, gripper at top and at lapel
  • Collar: One-piece, topstitched
  • Pocket: Two set-in front pockets, two patch hip pockets, rule pocket, and two breast pockets
  • Action-back pleats for added mobility
  • Chest and hip pockets plus a handy rule pocket provide plenty of storage
  • Part of the ZeroSkratch Collection of worry-free uniforms to keep focus on work, not workwear
  • Side vent openings
  • Safety-stitched outseams and felled inseams
  • Four-needle band joins top and bottom
  • Product Collection: Zero Skratch
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Regular length: 30 in. inseam for 5 ft. 7 in. to 5 ft. 11 in.
  • Long length: 32 in. inseam for 5 ft. 11 in. to 6 ft.3 in.
  • Gender: Male
  • Materials: Twill, Cotton/Polyester
  • Brand: Red Kap™

Specifications

Product Type General Purpose Coveralls
Size 46
Gender Unisex
Material Polyester/Cotton Blend
Color Green
Disposable Reusable
Ankle Style Open
Cuff Style Open
Neck Style Collared
Hood Type Unhooded
Closure Type Zipper
Sterility Non-sterile
Latex Free Yes
No. of Pockets 7
Size (English) Chest 28 to 76 in.
Size (Metric) 116.8 cm
Size (Metric) Chest 71 to 193 cm
For Use With (Application) Manufacturing, Maintenance, Automotive
Style Long
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.