Learn More
Description
- Primary Closure: Zipper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 7.25 oz. Twill
- Blend: 65% Polyester/35% Combed Cotton
- Finish: Wrinkle Resistant, Pre-cure durable press with Soil Release
- Closure: Brass zipper, gripper at top and at lapel
- Collar: One-piece, topstitched
- Pocket: Two set-in front pockets, two patch hip pockets, rule pocket, and two breast pockets
- Action-back pleats for added mobility
- Chest and hip pockets plus a handy rule pocket provide plenty of storage
- Part of the ZeroSkratch Collection of worry-free uniforms to keep focus on work, not workwear
- Side vent openings
- Safety-stitched outseams and felled inseams
- Four-needle band joins top and bottom
- Product Collection: Zero Skratch
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Regular length: 30 in. inseam for 5 ft. 7 in. to 5 ft. 11 in.
- Long length: 32 in. inseam for 5 ft. 11 in. to 6 ft.3 in.
- Gender: Male
- Materials: Twill, Cotton/Polyester
- Brand: Red Kap™
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 48 |
| Gender | Unisex |
| Material | Polyester/Cotton Blend |
| Color | Green |
| Disposable | Reusable |
| Ankle Style | Open |
| Cuff Style | Open |
| Neck Style | Collared |
| Hood Type | Unhooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.