Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Twill Action Back Coveralls

Catalog No. 19053817 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
36
40
42
44
48
50
52
54
56
Color:
Brown
Charcoal
Orange
Postman Blue
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color
19-053-817 44 Charcoal
19-295-009 48 Orange
19-295-006 42 Orange
19-055-431 40 Postman Blue
19-055-429 36 Postman Blue
19-055-433 44 Postman Blue
19-295-010 50 Orange
19-295-013 56 Orange
19-295-012 54 Orange
19-295-007 44 Orange
19-061-016 48 Brown
19-083-000 44 Brown
19-295-011 52 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Catalog No. 19-053-817 Supplier Red Kap™ Supplier No. CT10CH44R
Add to Cart
Add to Cart
This item is not returnable. View return policy

Coveralls give flexibility to work with ample range of motion for reaching, squatting, and more. Oversized for a roomy fit and can be worn over clothes.

  • 7.25 oz. twill fabric
  • 65% polyester/35% combed cotton blend
  • Care: home or industrial wash
  • Two-way brass zipper with gripper at top and at lapel
  • One-piece topstitched collar
  • Two set-in front pockets, two patch hip pockets, two chest pockets, rule leg pocket
  • Four-needle band joins top and bottom
  • Safety stitched outseams, felled inseams
  • Hemmed sleeves; action back; side vent opening
  • Sized to be worn over clothes

Specifications

Product Type General Purpose Coveralls
Size 44
Gender Men's
Material Polyester, Combed Cotton
Color Charcoal
Ankle Style Open
Closure Type 2-way Zipper
Sterility Non-sterile
Collar Type Topstitched
Description 7.25 oz. Twill Construction, Finish: Pre-cure Durable Press with Soil Release
Latex Free Yes
No. of Pockets 7
Size (English) 44 in.
Size (English) Chest 44 in.
Size (Metric) 111.7 cm
Size (Metric) Chest 111.75 cm
Sleeve Style Hemmed
For Use With (Application) Manufacturing, Maintenance, Automotive
Style Regular
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.