Learn More
Description
- 7.25 oz. twill fabric
- 65% polyester/35% combed cotton blend
- Care: home or industrial wash
- Two-way brass zipper with gripper at top and at lapel
- One-piece topstitched collar
- Two set-in front pockets, two patch hip pockets, two chest pockets, rule leg pocket
- Four-needle band joins top and bottom
- Safety stitched outseams, felled inseams
- Hemmed sleeves; action back; side vent opening
- Sized to be worn over clothes
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 36 |
| Gender | Men's |
| Material | Polyester, Combed Cotton |
| Color | Postman Blue |
| Ankle Style | Open |
| Closure Type | 2-way Zipper |
| Sterility | Non-sterile |
| Collar Type | Topstitched |
| Description | 7.25 oz. Twill Construction, Finish: Pre-cure Durable Press with Soil Release |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.