Learn More
Description
- Primary Closure: Snap/Gripper
- Wash Care: Industrial Laundry - Light Soil, Home Wash
- Fabric: 4 oz. Warp Knit
- Blend: 94% Texturized Polyester/6% Carbon Suffused Nylon
- Closure: Five-gripper front, Coated gripper rings
- Collar: One-piece, unlined, no topstitch
- Length: 33 in. (based on size medium)
- Pocket: Left breast pocket - no pencil tack, two lower pockets
- Features: No buttons mean fewer repairs and additional protection
- One chest pocket and two lower pockets provide storage for tools and personal items
- 33 in. length (based on size Medium)
- Meets ANSI/ESD STM 2.1-2013 Test Methodology
- Coated grounding snaps match body and snap at shoulder and sleeve ends
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Unisex
- Materials: Warp Knit
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Small |
| Gender | Unisex |
| Material | Polyester, Carbon-modified Nylon |
| Color | White |
| Closure Type | Snaps |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Static |
| Style | Regular |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.