Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bal Supply Red Rubber Pipette Bulbs
SCI_ED

Catalog No. p-7224396
Click to view available options
Volume (Metric):
5 mL
10 mL
15 mL
30 mL
60 mL
100 mL
150 mL
Height (English):
1.61 in.
2 in.
2.16 in.
2.6 in.
3.15 in.
3.86 in.
Quantity:
12/Pk.
This item is not returnable. View return policy
This item is not returnable. View return policy

Bulbs For Pipettes And Syringes

  • Natural Red Rubber
  • Easy Grip
  • The 150 mL Size Has Reinforcing Ribs

Specifications

Autoclavable Autoclavable
Color Red
Disposable Single-use
For Use With Pipettes and Syringes
Material Rubber
Number of Channels 1
Sterility Non-sterile
Type Rubber Bulb
Volume (Metric) 5 mL
Quantity 12/Pk.
Width (English) 1.14 in.
Width (Metric) 29 mm
Height (English) 1.61 in.
Height (Metric) 41 mm
Diameter (English) Opening 0.16 in.
Diameter (Metric) Opening 4 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.