Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Red Spirit Filled Thermometer
SDPSCI_ED

Catalog No. S27865 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-20°C to +110°C
-20°C to +150°C
Scale:
Dual Scale
Single Scale
Immersion Type:
Partial Immersion
Total Immersion
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Scale Immersion Type
S27865 -20°C to +150°C Dual Scale Partial Immersion
S27862 -10°C to +110°C Single Scale Partial Immersion
S27861 -20°C to +110°C Single Scale Partial Immersion
S27864 -20°C to +110°C Dual Scale Partial Immersion
S27867 -20°C to +110°C Single Scale Total Immersion
S27869 -20°C to +110°C Dual Scale Total Immersion
S27868 -20°C to +150°C Single Scale Total Immersion
S27870 -20°C to +150°C Dual Scale Total Immersion
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S27865 Supplier United Scientific Supplies Supplier No. THPCF2
Only null left
Add to Cart
Add to Cart

Student-grade thermometers provide increased safety and economic pricing

  • Total and Partial Immersion Thermometers etched in 1° increments.
  • Petroleum-based column with red dye is a safer alternative to mercury.
  • Small indicator ring on partial immersion thermometers denotes depth needed to obtain an accurate temperature reading.
  • Includes: Anti-roll Triangle, Reusable Plastic Storage Tube.
  • Available in multiple temperature ranges.
  • Student-grade.

Specifications

For Use With (Application) Measuring Temperature
Height (English) 12 in.
Height (Metric) 30.5 cm
Immersion Type Partial Immersion
Includes Thermometer, Non-Roll Triangle, Storage Tube
Length (Metric) 30.5 cm
Material Glass
Model THPCF2
Probe Type Glass
Thermometer Fill Red Spirit
Weight (Metric) 0.03 kg
Product Type Student Thermometer
Max. Temperature (English) 300°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) 0°F
Min. Temperature (Metric) -20°C
Temperature Range (English) 0°F to 300°F
Temperature Range (Metric) -20°C to +150°C
Subdivision 1°C
Immersion Length 30 cm
Display Analog
Width (Metric) 6.5 mm
Scale Dual Scale
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.